2132V - Wallplate 1G Duplex Recp THRMST STD Iv

Eaton

  • $0.70 (Each)
  • $0.70 (Each)

  • $70.40 (Per 100)

  • $140.80 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2132V
Manufacturer
Eaton
Manufacturer's Part Number
2132V
Description
Wallplate 1G Duplex Recp THRMST STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751806 / 00032664751806
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$0.70 (Each)
Standard Packaging
$140.80 (Per 200)
Resources
Attachments
 
 
2132V - Specification Sheet
Images
 
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Large Image
 
2132V - Small Image
 
2132V - Video
Other Links
 
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
 
2132V - Other
Brochures
 
 
2132V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Thermoset Plastic
Material, Color, and Finish
Color
Ivory
Finish
Screwless
Descriptions
Product Type
Wall Plate
Description
WALLPLATE 1G DUPLEX RECP THRMST STD IV
Long Description
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 lb
Features
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Short Description
Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW
Special Features
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance
extra long description
EWD 2132V Wallplate 1G Duplex Recp
Additional Information
package quantity
25 CT;200 PK
Standards Met
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified
dimensions
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W)
Mounting Type
Wall Mount
for use with
Old Work Outlet Boxes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2132V-BOX
GTIN
00032664751806
UPC
032664751806
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight
0.05 lb
Weight per each
0.045
Carton
1
Package
200
Uses, Certifications, and Standards
nema rating
NEMA wd-1
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat