2138W - Wallplate 2G Toggle/Duplex THRMST STD WH

Eaton

  • $1.36 (Each)
  • $1.36 (Each)

  • $13.64 (Per 10)

  • $136.43 (Per 100)

  • $272.86 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2138W
Manufacturer
Eaton
Manufacturer's Part Number
2138W-BOX
Description
Wallplate 2G Toggle/Duplex THRMST STD WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664315800 / 00032664315800
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.36 (Each)
Carton
$13.64 (Per 10)
Standard Packaging
$272.86 (Per 200)
Resources
Images
 
 
2138W - Large Image
 
2138W - Small Image
 
2138W - Video
Attachments
 
 
2138W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Toggle/Duplex THRMST STD WH
extra long description
EWD 2138W-BOX Wallplate 2G Toggle/D
Description
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Special Features
Thermoset, std size
Long Description
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2138W-BOX
GTIN
00032664315800
UPC
032664315800
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Combination wallplate
Packaging
Weight per each
0.1
Carton
10
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat