2152W - Wallplate 2G Decorator Thermoset STD WH

Eaton

  • $1.33 (Each)
  • $1.33 (Each)

  • $13.28 (Per 10)

  • $132.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152W
Manufacturer
Eaton
Manufacturer's Part Number
2152W-BOX
Description
Wallplate 2G Decorator Thermoset STD WH
Standard Size Decorator Wallplate, White, Decorator, Thermoset, 2, Standard
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664318207 / 00032664318207
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$13.28 (Per 10)
Standard Packaging
$132.79 (Per 100)
Resources
Attachments
 
 
2152W - Specification Sheet
Images
 
 
2152W - Large Image
 
2152W - Small Image
 
2152W - Video
Other Links
 
 
2152W - Other
Brochures
 
 
2152W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Decorator Thermoset STD WH
extra long description
EWD 2152W-BOX Wallplate 2G Decorato
Description
WALLPLATE 2G DECORATOR THERMOSET STD WH
Long Description
Standard Size Decorator Wallplate, White, Decorator, Thermoset, 2, Standard
Special Features
Thermoset, std size
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
media
Yes
dimensions
0.0010 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
2152W-BOX
GTIN
00032664318207
UPC
032664318207
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator / GFCI wallplate
Packaging
Weight per each
0.08
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat