276W - Switch Duplex Comb 3WAY/3WAY 15A 120V WH

Eaton

  • $18.38 (Each)
  • $18.38 (Each)

  • $183.80 (Per 10)

  • $1,838.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
276W
Manufacturer
Eaton
Manufacturer's Part Number
276W-BOX
Description
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Eaton Commercial Grade Combination Switch, Stand, #14 - #12 Awg, 15A, Commer, 120/277V, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, (2) 3-Way, DPLX, Thermoplas
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664161605 / 00032664161605
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.38 (Each)
Carton
$183.80 (Per 10)
Standard Packaging
$1,838.00 (Per 100)
Resources
Other Links
 
 
276W - Other
 
276W - Other
 
276W - Other
Images
 
 
276W - Large Image
 
276W - Large Image
 
276W - Large Image
 
276W - Small Image
Attachments
 
 
276W - Specification Sheet
Brochures
 
 
276W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch Duplex Comb 3WAY/3WAY 15A 120V WH
Description
SWITCH DUPLEX COMB 3WAY/3WAY 15A 120V WH
extra long description
EWD 276W-BOX Switch Duplex Comb 3Wa
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Special Features
Combination Switch
Long Description
Eaton commercial grade combination switch, Stand, #14 - #12 AWG, 15A, Commer, 120/277V, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, (2) 3-way, dplx, thermoplas
Additional Information
dimensions
4.2500 IN X 1.7500 IN X 1.8800 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
276W-BOX
GTIN
00032664161605
UPC
032664161605
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0.26
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat