277WB0X - Switch Duplex Comb SP/PL 15A 120V WH

Eaton

  • $16.54 (Each)
  • $16.54 (Each)

  • $1,323.20 (Per 80)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
277WB0X
Manufacturer
Eaton
Manufacturer's Part Number
277W-BOX
Description
Switch Duplex Comb SP/PL 15A 120V WH
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664750335 / 00032664750335
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.54 (Each)
Standard Packaging
$1,323.20 (Per 80)
Resources
Attachments
 
 
277WB0X - Specification Sheet
Images
 
 
277WB0X - Large Image
 
277WB0X - Large Image
 
277WB0X - Large Image
Other Links
 
 
277WB0X - Other
 
277WB0X - Other
 
277WB0X - Other
Brochures
 
 
277WB0X - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD 277W-BOX Switch Duplex Comb SP/
Description
SWITCH DUPLEX COMB SP/PL 15A 120V WH
Product Type
Switch Duplex Comb SP/PL 15A 120V WH
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, Neon pil lgt, Stand, #14 - #12 AWG, 15A, Commer, 120V (Switch), 125V (pil lgt), bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W
Special Features
Combination Switch
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Arrow Hart
Manufacturers Part Number
277W-BOX
GTIN
00032664750335
UPC
032664750335
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat