458NP - SW Canopy SP Pullchain 3/1A 125/250V NP

Eaton

  • $8.69 (Each)
  • $8.69 (Each)

  • $86.90 (Per 10)

  • $869.00 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
458NP
Manufacturer
Eaton
Manufacturer's Part Number
458NP-BOX
Description
SW Canopy SP Pullchain 3/1A 125/250V NP
Eaton Commercial Switch, Switch, 1A, 3A, 125/250V, Pull Chain, Nickel, Canopy, Polycarbonate, Single-Pole
Slang Terms

Suggest a New Term
Categories
Dimmers & Speed Controls - Cable Pull Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
032664233708 / 00032664233708
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.69 (Each)
Carton
$86.90 (Per 10)
Standard Packaging
$869.00 (Per 100)
Resources
Attachments
 
 
458NP - Specification Sheet
Images
 
 
458NP - Large Image
 
458NP - Small Image
Other Links
 
 
458NP - Other
Brochures
 
 
458NP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1, 3
Voltage Rating
125/250 V
Material
Polycarbonate
actuator
Pull Chain
Descriptions
Product Type
SW Canopy SP Pullchain 3/1A 125/250V NP
Description
SW CANOPY SP PULLCHAIN 3/1A 125/250V NP
extra long description
EWD 458NP-BOX SW Canopy SP PullChai
Long Description
Eaton commercial switch, Switch, 1A, 3A, 125/250V, Pull chain, Nickel, Canopy, Polycarbonate, Single-pole
Special Features
Canopy & toggle switches
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Additional Information
dimensions
1.5050 IN X 1.5050 IN X 1.5050 IN
Switch Type
Pull chain
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
458NP-BOX
GTIN
00032664233708
UPC
032664233708
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Accessory
Packaging
Weight per each
0.04
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA certified,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat