5138WB0X - Wallplate 2G Toggle/Duplex Nylon STD WH

Eaton

  • $1.87 (Each)
  • $1.87 (Each)

  • $186.99 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5138WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5138W-BOX
Description
Wallplate 2G Toggle/Duplex Nylon STD WH
Eaton Combination Wallplate, White, Toggle, Duplex Receptacle Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664341908 / 00032664341908
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.87 (Each)
Carton
$1.87 (Each)
Standard Packaging
$186.99 (Per 100)
Resources
Attachments
 
 
5138WB0X - Specification Sheet
Images
 
 
5138WB0X - Large Image
 
5138WB0X - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wallplate 2G Toggle/Duplex Nylon STD WH
Description
WALLPLATE 2G TOGGLE/DUPLEX NYLON STD WH
Long Description
Eaton Combination wallplate, White, Toggle, Duplex receptacle Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
extra long description
EWD 5138W-BOX Wallplate 2G Toggle/D
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5138WB0X
GTIN
00032664341908
UPC
032664341908
Taxonomies, Classifications, and Categories
Type
Combination wallplate
Category Description
Residential plates
Packaging
Weight per each
0.1
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat