5139WB0X - Wallplate 2G Toggle Nylon STD WH

Eaton

  • $1.59 (Each)
  • $1.59 (Each)

  • $159.13 (Per 100)
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
5139WB0X
Manufacturer
Eaton
Manufacturer's Part Number
5139W-BOX
Description
Wallplate 2G Toggle Nylon STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Nylon, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664342202 / 00032664342202
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.59 (Each)
Carton
$1.59 (Each)
Standard Packaging
$159.13 (Per 100)
Resources
Images
 
 
5139WB0X - Large Image
 
5139WB0X - Small Image
 
5139WB0X - Video
Attachments
 
 
5139WB0X - Specification Sheet
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
Wallplate 2G Toggle Nylon STD WH
Description
WALLPLATE 2G TOGGLE NYLON STD WH
extra long description
EWD 5139W-BOX Wallplate 2G Toggle N
Long Description
Eaton Toggle wallplate, White, Toggle Cutout, Nylon, Two- gang, Standard, ED Box
Special Features
Thermoplastic, std and midi
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0600 IN X 4.5600 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5139W-BOX
GTIN
00032664342202
UPC
032664342202
Taxonomies, Classifications, and Categories
Type
Toggle wallplate
Category Description
Residential plates
Packaging
Weight per each
0.077
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,NAFTA,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5139WB0X.
Jump To:

Cross Referenced

These items are similar to 5139WB0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP2W Bryant Electric 00883778101694
2139W Eaton Wiring Devices 00032664316104
5139W Eaton Wiring Devices 00032664421181
5139W-BOX Eaton Wiring Devices 00032664342202
8812-W Enerlites 00883951210236
80709-W Leviton 00078477493649
88009 Leviton 00078477151327
81021 Morris 00601986810210
SP2-W Legrand Pass & Seymour 00785007681567
TP2-W Legrand Pass & Seymour 00785007274134
N1372 Bryant Electric n/a
90072 Mulberry 00095327900720
4400W Raco n/a

* All prices subject to change.

Begin Live Chat