5669N - Conn 15A 250V 2P3W STR Autogrip BW

Eaton

  • $36.69 (Each)
  • $36.69 (Each)

  • $1,834.50 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5669N
Manufacturer
Eaton
Manufacturer's Part Number
5669N
Description
Conn 15A 250V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #18-12 Awg, 15A, Industrial, 250V, Back Wire, Black and White, Brass, Polycarbonate With Thermoplastic Housing, 6-15R, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
040893021607 / 00040893021607
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$36.69 (Each)
Standard Packaging
$1,834.50 (Per 50)
Resources
Attachments
 
 
5669N - Specification Sheet
Images
 
 
5669N - Large Image
 
5669N - Large Image
 
5669N - Video
Other Links
 
 
5669N - Other
 
5669N - Other
Brochures
 
 
5669N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Descriptions
Product Type
Conn 15A 250V 2P3W STR Autogrip BW
Features
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing.
Description
CONN 15A 250V 2P3W STR AUTOGRIP BW
extra long description
EWD 5669N Conn 15A 250V 2P3W Str Au
Special Features
Industrial grade plugs & conns
Long Description
Eaton Arrow Hart auto grip straight blade connector,#18-12 AWG,15A,Industrial,250V,Back wire,Black and white,Brass,Polycarbonate with thermoplastic housing,6-15R,Two-pole,three-wire,grounding,Screw,0.33-0.66",Nylon,Core pack
Additional Information
media
Yes
dimensions
1.9100 IN X 1.7800 IN X 4.1300 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
5669N
GTIN
00040893021607
UPC
040893021607
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Auto grip
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat