7731LAB0X - SW Deco Comb 3WAY/3WAY 15A 120/277V La

Eaton

  • $28.11 (Each)
  • $28.11 (Each)

  • $2,248.80 (Per 80)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7731LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
7731LA-BOX
Description
SW Deco Comb 3WAY/3WAY 15A 120/277V La
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, LT Almd, -20-60?C, (2) 3-Way, DPLX, Thermoplas, Polycrb, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664664885 / 00032664664885
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.11 (Each)
Standard Packaging
$2,248.80 (Per 80)
Resources
Images
 
 
7731LAB0X - Large Image
 
7731LAB0X - Large Image
 
7731LAB0X - Large Image
Attachments
 
 
7731LAB0X - Specification Sheet
Brochures
 
 
7731LAB0X - Brochure
Other Links
 
 
7731LAB0X - Other
 
7731LAB0X - Other
 
7731LAB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SW Deco Comb 3WAY/3WAY 15A 120/277V La
Description
SW DECO COMB 3WAY/3WAY 15A 120/277V LA
extra long description
EWD 7731LA-BOX SW Deco Comb 3Way/3W
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, auto-grnd, Decorator, #14 - #12 AWG, 15A, resi, comm, 120/277V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, lt almd, -20-60?C, (2) 3-way, dplx, thermoplas, polycrb, PVC
Special Features
Combination devices deco
Additional Information
dimensions
1.7500 IN X 1.8500 IN X 4.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7731LAB0X
GTIN
00032664664885
UPC
032664664885
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0.25
Carton
1
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat