7738WB0X - Switch/Nightlight Combo 15A 120V, WH

Eaton

  • $29.14 (Each)
  • $29.14 (Each)

  • $174.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7738WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7738W-BOX
Description
Switch/Nightlight Combo 15A 120V, WH
Eaton Led Nightlight With Switch, Auto-GRND/Led Nightlight, Decorator, #14 - #12 Awg, 15A, Residential, 120V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, 1-Pole, Photo, DPLX, Thermoplas, PVC, 1W
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664727801 / 00032664727801
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.14 (Each)
Standard Packaging
$174.84 (Per 6)
Resources
Attachments
 
 
7738WB0X - Specification Sheet
Images
 
 
7738WB0X - Large Image
 
7738WB0X - Large Image
 
7738WB0X - Large Image
 
7738WB0X - Video
Other Links
 
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
 
7738WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Switch/Nightlight Combo 15A 120V, WH
Long Description
Eaton LED nightlight with switch, auto-grnd/LED nightlight, Decorator, #14 - #12 AWG, 15A, Residential, 120V, bk and sd wiring, Rocker, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, Photo, dplx, thermoplas, PVC, 1W
Special Features
Residential Night Lights
Description
SWITCH/NIGHTLIGHT COMBO 15A 120V, WH
extra long description
EWD 7738W-BOX Switch/Nightlight Com
Features
Eaton's nightlight receptacles combine a convenient LED nightlight with a variety of receptacles, allowing dimly lit interiors such as hallways or stairs to have their own customizable way-finding system. An integrated sensor automatically turns the nightlight on when it becomes dark and automatically turns it back off once the room has enough light. Additionally, our nightlight receptacles are dimmable, allowing you to set the perfect level of desired light for your needs.
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
7738W-BOX
GTIN
00032664727801
UPC
032664727801
Taxonomies, Classifications, and Categories
Type
LED nightlight with switch
Category Description
Residential Switches
Packaging
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat