83 - Plug Angle Travel Trailer 30A125V2P3W BK

Eaton

  • $28.89 (Each)
  • $28.89 (Each)

  • $722.25 (Per 25)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
83
Manufacturer
Eaton
Manufacturer's Part Number
83-SP
Description
Plug Angle Travel Trailer 30A125V2P3W BK
Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-10 Awg, 30A, Commercial, 125V, Back Wire, Black, Brass, Urea, TT-30P, Two-Pole, Three-Wire, Grounding, Screw, 0.64", Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
032664752216 / 00032664752216
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Standard Packaging
$722.25 (Per 25)
Resources
Attachments
 
 
83 - Specification Sheet
Images
 
 
83 - Large Image
 
83 - Large Image
 
83 - Large Image
Brochures
 
 
83 - Brochure
Other Links
 
 
83 - Other
 
83 - Other
 
83 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Descriptions
Product Type
Plug Angle Travel Trailer 30A125V2P3W BK
Description
PLUG ANGLE TRAVEL TRAILER 30A125V2P3W BK
extra long description
EWD 83-BOX Plug Angle Travel Traile
Features
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description
Eaton Arrow Hart extra heavy-duty angled plug , #12-10 AWG, 30A, Commercial, 125V, Back wire, Black, Brass, Urea, TT-30P, Two-pole, three-wire, grounding, Screw, 0.64", Thermoplastic, ED Box
Special Features
Comml grade plugs & conns
Additional Information
dimensions
3.8800 IN X 2.9400 IN X 2.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
83-BOX
GTIN
00032664752216
UPC
032664752216
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
Extra heavy-duty angled plug
Packaging
Weight per each
0.25
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL,Federal Specification Classification 6221 02,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat