93851B0X - Wallplate 1G Blank Box Mount Oversize SS

Eaton

  • $7.09 (Each)
  • $7.09 (Each)

  • $70.90 (Per 10)

  • $709.00 (Per 100)
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
93851B0X
Manufacturer
Eaton
Manufacturer's Part Number
93851B0X
Description
Wallplate 1G Blank Box Mount Oversize SS
Duplex Blank Plate, 1 Gang, 3.50 (W) X 5.25 (H) In, Box Mount, 302/304 Stainless Steel, Satin Brushed, 0.002 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664538988 / 00032664538988
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.09 (Each)
Carton
$70.90 (Per 10)
Standard Packaging
$709.00 (Per 100)
Resources
Images
 
 
93851B0X - Small Image
 
93851B0X - Large Image
 
93851B0X - Large Image
 
93851B0X - Video
Specifications Sheets
 
 
93851B0X - Specification Sheet
Attachments
 
 
93851B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
302/304 Stainless Steel
Material, Color, and Finish
Finish
Satin Brushed
Descriptions
Product Type
Duplex Blank Plate
Description
WALLPLATE 1G BLANK BOX MOUNT OVERSIZE SS
Long Description
Duplex Blank Plate, 1 Gang, 3.50 (W) x 5.25 (H) in, Box Mount, 302/304 Stainless Steel, Satin Brushed, 0.002 lb
Features
Oversize Wallplates - Stainless Steel Blank Box Mounted. Superior non-corrosive and non-magnetic properties for applications needing protection from those elements. 302/304 stainless steel alloy contains 18% chromium and 8% nickel for corrosion resistance. Stamped from 0.032” (0.81mm) thick material. Horizontally satin-brushed surface finish resists finger prints. Matching stainless steel mounting screws provided.
Short Description
1 Gang Mount, Duplex Blank Plate
Special Features
Standard Grade;Flush Fitting;Temperature Rating -40 to 90 °C;Opening Configuration 2.1563 in Diameter
extra long description
EWD 93851-BOX Wallplate 1G Blank Bo
Additional Information
dimensions
3.50 (W) x 5.25 (H) in
Mounting Type
Box Mount
package quantity
1 CT;100 PK
Standards Met
UL Listed;NAFTA Compliant;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
93851B0X
GTIN
00032664538988
UPC
032664538988
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Blank wallplate
Packaging
Weight
0.002 lb
Weight per each
0.202
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed,CSA Certified,RoHS Compliant,NAFTA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 93851B0X.
Jump To:

Cross Referenced

These items are similar to 93851B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSJ13 Bryant Electric 00883778201462
93851 Eaton Wiring Devices 00032664538988
93951 Eaton Wiring Devices 00032664537974
7701O Enerlites 00883951213640
84114 Leviton 00078477203583
84114-40 Leviton 00078477203613
83610 Morris 00601986836104
SSJ13 Legrand Pass & Seymour 00785007136395
SSO13 Legrand Pass & Seymour 00785007136630
83710 Morris 00601986837101
SSO13(302) Legrand Pass & Seymour n/a

* All prices subject to change.

Begin Live Chat