AAL06C2 - Dimmer-Smart Master, All-Load, White, LT

Eaton

  • $42.89 (Each)
  • $42.89 (Each)

  • $257.34 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AAL06C2
Manufacturer
Eaton
Manufacturer's Part Number
AAL06-C2
Description
Dimmer-Smart Master, All-Load, White, LT
Eaton Smart Dimmer, Flush Mounting, 120V, Wire Leads, Maintained Closure, LT Almd, White, Ivory, 60 HZ, Dimmable Led/CFL, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Single-Pole, Multi-Location, Polycarbonate, 300W 730818
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664730818 / 00032664730818
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.89 (Each)
Standard Packaging
$257.34 (Per 6)
Resources
Other Links
 
 
AAL06C2 - Other
 
AAL06C2 - Other
 
AAL06C2 - Other
 
AAL06C2 - Other
Brochures
 
 
AAL06C2 - Brochure
Images
 
 
AAL06C2 - Large Image
 
AAL06C2 - Large Image
 
AAL06C2 - Large Image
 
AAL06C2 - Small Image
Attachments
 
 
AAL06C2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Descriptions
Product Type
Dimmer-Smart Master, All-Load, White, LT
Description
DIMMER-SMART MASTER, ALL-LOAD, WHITE, LT
extra long description
EWD AAL06-C2 Dimmer-Smart Master, A
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton smart dimmer, Flush mounting, 120V, Wire leads, Maintained closure, Lt almd, white, ivory, 60 Hz, Dimmable LED/CFL, halogen, magnetic low voltage, electronic low voltage, Single-pole, multi-location, Polycarbonate, 300W 730818
Special Features
Electronic ('Smart') dimmers
Additional Information
dimensions
2.4000 IN X 3.0000 IN X 4.4000 IN
load
Dimmable LEDELVINCHALMLVCFL
Mounting Type
Flush Mount
Manufacturer Information
Manufacturers Part Number
DFS15P-LA
Brand
COOPER WIRING DEVICES
GTIN
00032664730818
UPC
032664730818
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
59696504
Packaging
Weight per each
0.01
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat