AH1221PL - SW Tog SP PL 20A 120/277V Autogrd B&S RD

Eaton

  • $29.06 (Each)
  • $29.06 (Each)

  • $1,453.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH1221PL
Manufacturer
Eaton
Manufacturer's Part Number
AH1221PL
Description
SW Tog SP PL 20A 120/277V Autogrd B&S RD
Eaton Arrow Hart Industrial Grade Toggle Switch, Pilot Light, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
032664706455 / 00032664706455
Weight per unit
0.232 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.06 (Each)
Standard Packaging
$1,453.00 (Per 50)
Resources
Attachments
 
 
AH1221PL - Specification Sheet
Images
 
 
AH1221PL - Large Image
 
AH1221PL - Large Image
 
AH1221PL - Large Image
 
AH1221PL - Small Image
 
AH1221PL - Video
Other Links
 
 
AH1221PL - Other
 
AH1221PL - Other
 
AH1221PL - Other
Brochures
 
 
AH1221PL - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277 V
amperage rating
20
Material
Phenolic
Descriptions
Long Description
Eaton Arrow Hart industrial grade toggle switch, Pilot light, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Red, Single-Pole, Single-Pole, Brass, Phenolic
Special Features
Pilot light
extra long description
EWD AH1221PL SW Tog SP PL 20A 120/2
Product Type
SW Tog SP PL 20A 120/277V Autogrd B&S RD
Description
SW TOG SP PL 20A 120/277V AUTOGRD B&S RD
Features
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions.
Additional Information
dimensions
1.3000 IN X 1.0050 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH1221PL
GTIN
00032664706455
UPC
032664706455
Taxonomies, Classifications, and Categories
Type
Industrial grade toggle switch
Category Description
Commercial switches
Packaging
Weight per each
0.232
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat