AH7810GD - AH7810UD W/Type 1 Enclosure Gy

Eaton

  • $137.36 (Each)
  • $137.36 (Each)

  • $1,373.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AH7810GD
Manufacturer
Eaton
Manufacturer's Part Number
AH7810GD
Description
AH7810UD W/Type 1 Enclosure Gy
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Gray, Nema 1, Enclosure: SS, Three-Pole, Single-Gang, Two-Position, Three-Phase, Toggle, Copper-Alloy Terminal, Single-Throw
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893598604 / 40893598604 / 00040893598604
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.36 (Each)
Standard Packaging
$1,373.60 (Per 10)
Resources
Attachments
 
 
AH7810GD - Specification Sheet
Images
 
 
AH7810GD - Large Image
 
AH7810GD - Large Image
 
AH7810GD - Large Image
 
AH7810GD - Small Image
Other Links
 
 
AH7810GD - Other
 
AH7810GD - Other
 
AH7810GD - Other
Brochures
 
 
AH7810GD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
AH7810UD W/Type 1 Enclosure Gy
Description
AH7810UD W/TYPE 1 ENCLOSURE GY
Long Description
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, Gray, NEMA 1, Enclosure: SS, Three-pole, Single-gang, Two-position, Three-phase, Toggle, Copper-alloy terminal, Single-throw
Special Features
Motor control switches, swt/encl combos
extra long description
EWD AH7810GD AH7810UD W/Type 1 Encl
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Additional Information
dimensions
4.7500 IN X 3.0000 IN X 3.2500 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AH7810GD
GTIN
00040893598604
UPC
040893598604
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
20
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat