AHMC240L - Man Cont 2POS DPST 40A 600VAC Box Lug BK

Eaton

  • $88.13 (Each)
  • $88.13 (Each)

  • $881.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AHMC240L
Manufacturer
Eaton
Manufacturer's Part Number
AHMC240L
Description
Man Cont 2POS DPST 40A 600VAC Box Lug BK
Eaton Manual Motor Controller, Switch Only, #14-4 Awg, 40A, Industrial, Panel, 600V, Side Wired Box Lug, Maintained Contact, Black, Open, Two-Pole, Single-Phase, Toggle, Copper-Alloy Terminal, Single-Throw, Glass-Filled Nylon
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
N/A
UPC/EAN/GTIN
040893653822 / 40893653822 / 00040893653822
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$88.13 (Each)
Standard Packaging
$881.30 (Per 10)
Resources
Attachments
 
 
AHMC240L - Specification Sheet
Images
 
 
AHMC240L - Large Image
 
AHMC240L - Large Image
 
AHMC240L - Large Image
 
AHMC240L - Small Image
Other Links
 
 
AHMC240L - Other
 
AHMC240L - Other
 
AHMC240L - Other
Brochures
 
 
AHMC240L - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Man Cont 2POS DPST 40A 600VAC Box Lug BK
Description
MAN CONT 2POS DPST 40A 600VAC BOX LUG BK
extra long description
EWD AHMC240L Man Cont 2Pos DPST 40A
Features
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme
Long Description
Eaton manual motor controller, Switch only, #14-4 AWG, 40A, Industrial, Panel, 600V, Side wired box lug, Maintained contact, Black, Open, Two-pole, Single-phase, Toggle, Copper-alloy terminal, Single-throw, Glass-filled nylon
Special Features
Motor control switches, swt/encl combos
Additional Information
dimensions
9.2000 IN X 7.2000 IN X 5.9000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
AHMC240L
GTIN
00040893653822
UPC
040893653822
Taxonomies, Classifications, and Categories
Type
Manual motor controller
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NAFTA,RoHS Compliant
Application
Ind Facilities & Factories - Facility - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat