PJ2B - Wallplate 2G Toggle Poly Mid BR

Eaton

  • $1.50 (Each)
  • $1.50 (Each)

  • $30.09 (Per 20)

  • $150.44 (Per 100)

  • $300.88 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ2B
Manufacturer
Eaton
Manufacturer's Part Number
PJ2B
Description
Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664580161 / 00032664580161
Weight per unit
0.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.50 (Each)
Carton
$30.09 (Per 20)
Standard Packaging
$300.88 (Per 200)
Resources
Images
 
 
PJ2B - Large Image
 
PJ2B - Large Image
 
PJ2B - Video
Attachments
 
 
PJ2B - Specification Sheet
Other Links
 
 
PJ2B - Other
Brochures
 
 
PJ2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Material, Color, and Finish
Color
Brown
Finish
Gloss
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 2G TOGGLE POLY MID BR
Long Description
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown
Special Features
Matching Mounting Screws Provided
extra long description
EWD PJ2B Wallplate 2G Toggle Poly M
Additional Information
for use with
Toggle Switch
package quantity
20 CT;200 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
4.94 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ2B
GTIN
00032664580161
UPC
032664580161
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1100 lb
Weight per each
0.075
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat