PJ3V - Wallplate 3G Toggle Poly Mid Iv

Eaton

  • $2.24 (Each)
  • $2.24 (Each)

  • $33.60 (Per 15)

  • $336.00 (Per 150)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJ3V
Manufacturer
Eaton
Manufacturer's Part Number
PJ3V
Description
Wallplate 3G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751493 / 00032664751493
Weight per unit
0.105 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.24 (Each)
Carton
$33.60 (Per 15)
Standard Packaging
$336.00 (Per 150)
Resources
Images
 
 
PJ3V - Large Image
 
PJ3V - Video
Attachments
 
 
PJ3V - Specification Sheet
Other Links
 
 
PJ3V - Other
Brochures
 
 
PJ3V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Material
Polycarbonate
Material, Color, and Finish
Finish
Gloss
Color
Ivory
Dimensions and Weight
Thickness
0.080 in
Descriptions
Product Type
Toggle Switch Wall Plate
Description
WALLPLATE 3G TOGGLE POLY MID IV
Special Features
Matching Mounting Screws Provided
Long Description
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 lb
Features
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Short Description
3 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory
extra long description
EWD PJ3V Wallplate 3G Toggle Poly M
Additional Information
for use with
Toggle Switch
package quantity
1 CT;150 PK
Standards Met
RoHS Compliant
Made in USA
yes
dimensions
6.75 (W) x 4.87 (H) in
Mounting Type
Screw Mount
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJ3V
GTIN
00032664751493
UPC
032664751493
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.1500 lb
Weight per each
0.105
Carton
15
Package
150
Uses, Certifications, and Standards
Application
Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat