PJS263A - Wallplate 3G Deco Screwless Poly Mid Al

Eaton

  • $11.93 (Each)
  • $11.93 (Each)

  • $119.30 (Per 10)
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
PJS263A
Manufacturer
Eaton
Manufacturer's Part Number
PJS263A
Description
Wallplate 3G Deco Screwless Poly Mid Al
Eaton Screwless Wallplate, Screwless, Almond, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664655784 / 00032664655784
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$119.30 (Per 10)
Resources
Attachments
 
 
PJS263A - Specification Sheet
Images
 
 
PJS263A - Large Image
 
PJS263A - Video
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
Wallplate 3G Deco Screwless Poly Mid Al
Description
WALLPLATE 3G DECO SCREWLESS POLY MID AL
extra long description
EWD PJS263A Wallplate 3G Deco Screw
Long Description
Eaton Screwless wallplate, Screwless, Almond, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Special Features
Screwless Wall Plates
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Additional Information
dimensions
0.0800 IN X 6.7500 IN X 4.8700 IN
media
Yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
PJS263A
GTIN
00032664655784
UPC
032664655784
Taxonomies, Classifications, and Categories
Type
Screwless wallplate
Category Description
Residential plates
Packaging
Weight per each
0.14
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PJS263A.
Jump To:

Cross Referenced

These items are similar to PJS263A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RCW3AL Bryant Electric 00883778117220
PJS263A Eaton Wiring Devices 00032664655784
SJ263-SA Leviton n/a
RCW3LA Bryant Electric 00883778117237
PJS263LA Eaton Wiring Devices 00032664617058
SJ263-ST Leviton n/a
80913 Morris 00601986809139
SWP263LA Legrand Pass & Seymour 00785007704907
80311-ST Leviton 00078477276853
DSA FP D3 AL Lithonia Lighting n/a
COMFP3AL Philips Luminaires n/a

* All prices subject to change.

Begin Live Chat