PJS4W - W.P. 4G Toggle Screwless White

Eaton

  • $15.81 (Each)
  • $15.81 (Each)

  • $474.30 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PJS4W
Manufacturer
Eaton
Manufacturer's Part Number
PJS4W
Description
W.P. 4G Toggle Screwless White
White, Four Gang, Screwless Wallplate.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39111503 - Wall fixture
UPC/GTIN
032664667077 / 00032664667077
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.81 (Each)
Standard Packaging
$474.30 (Per 30)
Resources
Images
 
 
PJS4W - Large Image
 
PJS4W - Small Image
Attachments
 
 
PJS4W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
N/A
Lamp Type
N/A
Voltage Rating
N/A
Wattage
N/A
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Description
W.P. 4G TOGGLE SCREWLESS WHITE
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Product Type
W.P. 4G Toggle Screwless White
Long Description
White, Four Gang, Screwless Wallplate.
Special Features
Screwless Wallplates clip easily into place with gentle pressure
extra long description
CLS PJS4W W.P. 4G TOGGLE SCREWLESS
Manufacturer Information
Manufacturers Part Number
PJS4W
Brand
Eaton
GTIN
00032664667077
UPC
032664667077
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0.04
Carton
1
Package
30
Uses, Certifications, and Standards
Application
lighting
Mounting
Surface Mount
standard
UL94
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat