RI06PV - Dimmer Rotary SP/3W 600W 120V Pset Iv

Eaton

  • $16.01 (Each)
  • $16.01 (Each)

  • $1,601.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RI06PV
Manufacturer
Eaton
Manufacturer's Part Number
RI06P-V
Description
Dimmer Rotary SP/3W 600W 120V Pset Iv
Eaton Rotary Dimmer, Power Failure Memory, With Preset, #16 Awg, 5A, 120V, Wire Lead, Maintained Closure, Ivory, Indoor, 60 HZ, Incandescent, Halogen, 0° to 40°C, Single-Pole, Three-Way, Polycarbonate, 600W
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664699016 / 00032664699016
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.01 (Each)
Standard Packaging
$1,601.00 (Per 100)
Resources
Images
 
 
RI06PV - Large Image
 
RI06PV - Large Image
 
RI06PV - Large Image
Attachments
 
 
RI06PV - Specification Sheet
Other Links
 
 
RI06PV - Other
 
RI06PV - Other
 
RI06PV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
amperage rating
5
Descriptions
Description
DIMMER ROTARY SP/3W 600W 120V PSET IV
extra long description
EWD RI06P-V Dimmer Rotary SP/3W 600
Product Type
Dimmer Rotary SP/3W 600W 120V Pset Iv
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton rotary dimmer, Power failure memory, with preset, #16 AWG, 5A, 120V, Wire lead, Maintained closure, Ivory, Indoor, 60 Hz, Incandescent, halogen, 0° to 40°C, Single-pole, three-way, Polycarbonate, 600W
Special Features
Power failure memory, with preset
Additional Information
dimensions
2.3000 IN X 3.0600 IN X 4.7500 IN
Mounting Type
Flush Mount
load
INCHAL
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
RI06P-V
GTIN
00032664699016
UPC
032664699016
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Rotary dimmer
Packaging
Weight per each
0.001
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Mounting
FLUSH
environmental conditions
Indoor
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat