SF10PLA - Slide Dimmer-0-10V , 120/277VAC, LT. Al

Eaton

  • $51.60 (Each)
  • $51.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SF10PLA
Manufacturer
Eaton
Manufacturer's Part Number
SF10P-LA
Description
Slide Dimmer-0-10V , 120/277VAC, LT. Al
Eaton Dimmer, No Neutral Required, #14 -12 Awg, Flush, 120/277 Vac, Back and Side, Wire Leads, Maintained, Light Almond, 60 HZ, Led, Flourescent, Single-Pole, Three-Way, Single-Phase, Polycarbonate, 1200/1660W 736902
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664736902 / 00032664736902
Weight per unit
0.233 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.60 (Each)
Resources
Attachments
 
 
SF10PLA - Specification Sheet
Images
 
 
SF10PLA - Large Image
 
SF10PLA - Large Image
 
SF10PLA - Large Image
Other Links
 
 
SF10PLA - Other
 
SF10PLA - Other
 
SF10PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SLIDE DIMMER-0-10V , 120/277VAC, LT. AL
Product Type
Slide Dimmer-0-10V , 120/277VAC, LT. Al
extra long description
EWD SF10P-LA Slide Dimmer-0-10V , 1
Features
Bring the right ambiance to the room and save energy at the same time. Lighting controls reduce the amount of electricity used by your lights by controlling power loads at the switch, which saves electricity, reduces utility bills and extends the life of the bulb. Eaton's lighting control dimmers are compatible with most common lighting loads, including LED, CFL, MLV, ELV and Fluorescent. Available in multiple styles and colors, you can select the perfect dimmer for every room in your home or commercial bu
Long Description
Eaton dimmer, No neutral required, #14 -12 AWG, Flush, 120/277 Vac, Back and side, Wire Leads, Maintained, Light almond, 60 Hz, LED, Flourescent, Single-pole, Three-way, Single-phase, Polycarbonate, 1200/1660W 736902
Special Features
Wallbox Sensors
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 4.3000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SF10P-LA
GTIN
00032664736902
UPC
032664736902
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SLIDE DIMMER
Packaging
Weight per each
0.233
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat