SGF15AM - Gfci ST Duplex 15A 125V Mid Wallplate Al

Eaton

  • $22.29 (Each)
  • $22.29 (Each)

  • $222.90 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF15AM
Manufacturer
Eaton
Manufacturer's Part Number
SGF15A-M
Description
Gfci ST Duplex 15A 125V Mid Wallplate Al
Eaton Ground Fault Circuit Interrupter Receptacle, Mid-Size, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664742262 / 00032664742262
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.29 (Each)
Standard Packaging
$222.90 (Per 10)
Resources
Images
 
 
SGF15AM - Large Image
 
SGF15AM - Large Image
 
SGF15AM - Large Image
 
SGF15AM - Video
Attachments
 
 
SGF15AM - Specification Sheet
Other Links
 
 
SGF15AM - Other
 
SGF15AM - Other
 
SGF15AM - Other
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
125V
amperage rating
15A
Poles
Two-pole
Descriptions
Product Type
Gfci ST Duplex 15A 125V Mid WLPLT Al
Long Description
Eaton ground fault circuit interrupter receptacle, Mid-size, 15A, 125V, Back wire and side wire, GFCI, Almond, Brass, Receptacle, PVC, 5-15R, Two-pole, three-wire, grounding
Special Features
Mid-size
extra long description
EWD SGF15A-M GFCI ST Duplex 15A 125
Description
GFCI ST DUPLEX 15A 125V MID WALLPLATE AL
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
1.7240 IN X 3.1390 IN X 4.9010 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGF15A-M
GTIN
00032664742262
UPC
032664742262
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat