TCI497 - Dusttight Grip 0.94-1.25" 1.25"NPT Ins

Eaton

  • $55.92 (Each)
  • $55.92 (Each)

  • $3,522.96 (Per 63)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TCI497
Manufacturer
Eaton
Manufacturer's Part Number
TCI497
Description
Dusttight Grip 0.94-1.25" 1.25"NPT Ins
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 In Size, 0.94 to 1.25 In Cable/Cord Size, Straight Male NPT Connection, 1-1/4 In Thread Size, 0.0038 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/GTIN
040893646541 / 00040893646541
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.92 (Each)
Standard Packaging
$3,522.96 (Per 63)
Resources
Attachments
 
 
TCI497 - Specification Sheet
Images
 
 
TCI497 - Large Image
 
TCI497 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-14 in;31.8 mm
Descriptions
Product Type
Dust Tight Grip
Long Description
Dust Tight Grip, Gray, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket) Material, 1-14 in Size, 0.94 to 1.25 in Cable/Cord Size, Straight Male NPT Connection, 1-1/4 in Thread Size, 0.0038 lb/EA
Short Description
Dust Tight Grip, Steel (Mesh);Aluminum (Threaded Body);Neoprene (Gasket), 1-14 in;31.8 mm;63 PK
Special Features
Provides Secure Cable Termination and Prevents Cable Pullout;Absorbs Longitudinal Stresses Placed on the Point of Termination Caused by Pulling or Bending the Cable;Supplied with Locknut, Nylon Insulated Bushing and Neoprene Gasket to Provide a Dirt and Dust Free Seal;Wide Range, Single Weave Mesh Construction
Description
DUSTTIGHT GRIP 0.94-1.25" 1.25"NPT INS
extra long description
EWD TCI497 DustTight Grip 0.94-1.25
Features
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs.
Additional Information
Cable/Cord Size
0.94 to 1.25 in
Connection Type
Straight Male NPT
Thread Size
1-1/4 in;31.8 mm
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;63 PK
Made in USA
yes
dimensions
2.1280 IN X 2.1280 IN X 14.9000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TCI497
sub brand
Arrow Hart
GTIN
00040893646541
UPC
040893646541
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain relief dust tight grip
Packaging
Weight
0.0038 lb/EA
Weight per each
0.24
Carton
1
Package
63
Uses, Certifications, and Standards
Application
Indoor Use in Wiring of Enclosures;Power Boxes;Machine Tools and Power Centers
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat