TR274BK - SW/TR Dup Comb SP/GRD Recp 15A 125V BK

Eaton

  • $13.60 (Each)
  • $13.60 (Each)

  • $1,088.00 (Per 80)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR274BK
Manufacturer
Eaton
Manufacturer's Part Number
TR274BK
Description
SW/TR Dup Comb SP/GRD Recp 15A 125V BK
Eaton Commercial Grade Combination Switch, Tamp Resist, Auto-GRND, Neon Pilot, Stand, #14 - #12 Awg, 15A, Commer, 120V Switch, 125V Recept, BK and SD Wiring, Togg, Maint Closure, Screw, Brass, BLK, 5-15R, -20-60?C, DPLX, Thermoplas, PVC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722264 / 00032664722264
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$13.60 (Each)
Standard Packaging
$1,088.00 (Per 80)
Resources
Images
 
 
TR274BK - Large Image
 
TR274BK - Large Image
 
TR274BK - Large Image
Attachments
 
 
TR274BK - Specification Sheet
Other Links
 
 
TR274BK - Other
 
TR274BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
SW/TR Dup Comb SP/GRD Recp 15A 125V BK
Description
SW/TR DUP COMB SP/GRD RECP 15A 125V BK
extra long description
EWD TR274BK Sw/TR Dup Comb SP/Grd R
Features
Eaton's Arrow Hart commercial specification grade switches are designed to provide superior quality, reliability and performance in a variety of commercial environments.
Long Description
Eaton commercial grade combination switch, tamp resist, auto-grnd, neon pilot, Stand, #14 - #12 AWG, 15A, Commer, 120V switch, 125V recept, bk and sd wiring, togg, Maint closure, Screw, Brass, blk, 5-15R, -20-60?C, dplx, thermoplas, PVC
Special Features
Standard grade
Additional Information
dimensions
1.3000 IN X 1.0800 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR274BK
GTIN
00032664722264
UPC
032664722264
Taxonomies, Classifications, and Categories
Type
Commercial grade combination switch
Category Description
Commercial receptacles
Packaging
Weight per each
0
Carton
1
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed,RoHS Compliant
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat