TR370WB0X - Recp TR Standard Duplex 20A 125V 2P3W W

Eaton

  • $4.22 (Each)
  • $4.22 (Each)

  • $422.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR370WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TR370W-BOX
Description
Recp TR Standard Duplex 20A 125V 2P3W W
Eaton Residential Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Residential, Flush, 125V, Side Wire, White, Brass, Impact-Resistant Thermoplastic Face, PVC Body, 5-20R, Duplex, Screw, Thermoplastic, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664729614 / 00032664729614
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Standard Packaging
$422.00 (Per 100)
Resources
Images
 
 
TR370WB0X - Large Image
 
TR370WB0X - Large Image
 
TR370WB0X - Large Image
 
TR370WB0X - Video
Attachments
 
 
TR370WB0X - Specification Sheet
Other Links
 
 
TR370WB0X - Other
 
TR370WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Recp TR Standard Duplex 20A 125V 2P3W W
Long Description
Eaton residential grade duplex receptacle, #14-10 AWG, 20A, Commercial, Residential, Flush, 125V, Side wire, White, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Duplex, Screw, Thermoplastic, ED Box
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Special Features
Standard grade
Description
RECP TR STANDARD DUPLEX 20A 125V 2P3W W
extra long description
EWD TR370W-BOX RECP TR STANDARD DUP
Additional Information
dimensions
1.3100 IN X 0.7400 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TR370W-BOX
GTIN
00032664729614
UPC
032664729614
Taxonomies, Classifications, and Categories
Type
Residential Grade
Category Description
Residential receptacles
Packaging
Weight per each
0.21
Carton
1
Package
100
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat