TR7756RBKL - Usb 3.1A Duplex Recp 20A 125V RB

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756RBKL
Manufacturer
Eaton
Manufacturer's Part Number
TR7756RB-K-L
Description
Usb 3.1A Duplex Recp 20A 125V RB
Eaton Usb Duplex Receptacle, 3.1A Usb, 20A, 125 Vac, Oil Rubbed Bronze
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664752704 / 00032664752704
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR7756RBKL - Large Image
 
TR7756RBKL - Large Image
 
TR7756RBKL - Large Image
 
TR7756RBKL - Video
Attachments
 
 
TR7756RBKL - Specification Sheet
Other Links
 
 
TR7756RBKL - Other
 
TR7756RBKL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Usb 3.1A Duplex Recp 20A 125V RB
Description
USB 3.1A DUPLEX RECP 20A 125V RB
extra long description
EWD TR7756RB-K-L USB 3.1A DUPLEX RE
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Long Description
Eaton USB duplex receptacle, 3.1A USB, 20A, 125 Vac, Oil rubbed bronze
Special Features
Standard grade deco
Additional Information
dimensions
1.4700 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TR7756RB-K-L
Brand
Eaton Wiring Devices
GTIN
00032664752704
UPC
032664752704
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat