TR7756VB0X - Usb 3.1A Duplex Recp 20A 125V Iv

Eaton Wiring Devices

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR7756VB0X
Manufacturer
Eaton Wiring Devices
Manufacturer's Part Number
TR7756V-BOX
Description
Usb 3.1A Duplex Recp 20A 125V Iv
Eaton Combination Usb Charger With Duplex Receptacle, Tamper Resistant, 20A At 125 Vac, 3.A At 5 VDC, Flush Mount, 125 Vac, 5 VDC, Wire Leads, Ivory, Brass, 5-20R, Two-Pole, Three-Wire, Grounding, Decorator, Thermoplastic
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664741593 / 00032664741593
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
TR7756VB0X - Specification Sheet
Images
 
 
TR7756VB0X - Large Image
 
TR7756VB0X - Large Image
 
TR7756VB0X - Large Image
 
TR7756VB0X - Video
Other Links
 
 
TR7756VB0X - Other
 
TR7756VB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Usb 3.1A Duplex Recp 20A 125V Iv
extra long description
EWD TR7756V-BOX USB 3.1A DUPLEX REC
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Description
USB 3.1A DUPLEX RECP 20A 125V IV
Special Features
Commercial grade deco
Long Description
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Additional Information
dimensions
2.7500 IN X 2.0000 IN X 4.3600 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TR7756V-BOX
GTIN
00032664741593
UPC
032664741593
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat