TRUSBAC15BKKL - 5.0A Usb A-C Duplex Recp 15A 125V BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBAC15BKKL
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC15BK-K-L
Description
5.0A Usb A-C Duplex Recp 15A 125V BK
Eaton Combination Usb Type A Andc Charger, 15A 5-15R Receptacle, Black, Usb, Two-Pole, Three-Wire, Tamper Resistant, Decorator, 125 V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664755927 / 00032664755927
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBAC15BKKL - Large Image
 
TRUSBAC15BKKL - Large Image
 
TRUSBAC15BKKL - Large Image
 
TRUSBAC15BKKL - Large Image
 
TRUSBAC15BKKL - Video
Attachments
 
 
TRUSBAC15BKKL - Specification Sheet
Other Links
 
 
TRUSBAC15BKKL - Other
 
TRUSBAC15BKKL - Other
 
TRUSBAC15BKKL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Combination USB Type A andC Charger, 15A 5-15R Receptacle, Black, USB, Two-pole, Three-wire, Tamper resistant, Decorator, 125 V
extra long description
EWD TRUSBAC15BK-K-L 5.0A USB A-C DU
Product Type
5.0A Usb A-C Duplex Recp 15A 125V BK
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Description
5.0A USB A-C DUPLEX RECP 15A 125V BK
Additional Information
dimensions
1.6700 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC15BK-K-L
GTIN
00032664755927
UPC
032664755927
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.335
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat