TRVGF20BK - TR 20A GFI Black

Eaton

  • $22.40 (Each)
  • $22.40 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF20BK
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF20BK-SP
Description
TR 20A GFI Black
Tamper Resistant 20A-125V Gfci, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668777 / 00032664668777
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.40 (Each)
Resources
Brochures
 
 
TRVGF20BK - Brochure
Images
 
 
TRVGF20BK - Small Image
 
TRVGF20BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
Poles
2 A
amperage rating
20 A
connection
4714 Lm
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Descriptions
Product Type
Tamper Resistant 20A-125V Gfci, Black
Description
TR 20A GFI BLACK
Long Description
Tamper Resistant 20A-125V GFCI, black
Special Features
GFCI GFCI TR Deco Duplex 20A 125V BK
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRVGF20BK-SP
sub brand
Arrow Hart
GTIN
00032664668777
UPC
032664668777
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Commercial TEST
Availability
Status
Inactive
Packaging
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
Application
Commercial GFCI
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRVGF20BK.
Jump To:

Similar Items

Similar items are close alternatives to TRVGF20BK, though they may not be 100% alike.

Eaton Gfci Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residenti...
  • Our Part #: TRSGF20BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat