WIU1 - Cover While In Use Weatherbox 1G Gy

Eaton

  • $34.29 (Each)
  • $34.29 (Each)

  • $205.74 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIU1
Manufacturer
Eaton
Manufacturer's Part Number
WIU-1
Description
Cover While In Use Weatherbox 1G Gy
Eaton Non-Metallic While-In-Use Weather Protective Cover, Self-Closing, 3.25 In Depth, Surface Mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-Gang, Horizontal, Vertical, Standard
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664644498 / 00032664644498
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.29 (Each)
Standard Packaging
$205.74 (Per 6)
Resources
Images
 
 
WIU1 - Small Image
 
WIU1 - Large Image
 
WIU1 - Large Image
 
WIU1 - Large Image
Attachments
 
 
WIU1 - Specification Sheet
Other Links
 
 
WIU1 - Other
 
WIU1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
Cover While In Use Weatherbox 1G Gy
Description
COVER WHILE IN USE WEATHERBOX 1G GY
extra long description
EWD WIU-1 Cover While In Use Weathe
Long Description
Eaton non-metallic while-in-use weather protective cover, Self-closing, 3.25 in depth, Surface mount, Gray, Multiple Configurations, Wet, Polycarbonate, Single-gang, Horizontal, vertical, Standard
Special Features
Self-closing, 3.25 in depth
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Additional Information
dimensions
3.1980 IN X 4.2890 IN X 5.9580 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
WIU-1
GTIN
00032664644498
UPC
032664644498
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
6
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULus Listed,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat