300GCX120 - 300GCX Selectone Hazloc Speaker

Federal Signal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
300GCX120
Manufacturer
Federal Signal
Manufacturer's Part Number
300GCX-120
Description
300GCX Selectone Hazloc Speaker
Selectone 15 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available In 24VAC/DC, 120VAC and 240VAC. Reliable, Solid-State Circuitry. Digital Signal Amplification. Fused Input and Output. Built-In Gain Control, Adjustable Between 0 Dba to 110 Dba At 10 Feet (0 Dba to 120 Dba At 1 Meter). Cast Copper Free Aluminum Housing, Spun Aluminum Projector. Type 4X, IP66 Enclosure. IP69K Compliant. Indoor/Outdoor Use. CSFM Approved. Ul and Cul Listed For Class I, Division 2, Groups A, B, C and D & Class
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Sound & Audio Systems
UNSPSC
46171602 - Safety horns
UPC/GTIN
782979200376 / 00782979200376
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
300GCX120 - Large Image
 
300GCX120 - Small Image
Attachments
 
 
300GCX120 - Specification Sheet
Other Links
 
 
300GCX120 - Other
 
300GCX120 - Other
 
300GCX120 - Other
Brochures
 
 
300GCX120 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray
Descriptions
Description
300GCX SELECTONE HAZLOC SPEAKER
Product Type
15W Amplified Speaker 120V Haz Loc
extra long description
FED-SIG 300GCX-120 15W AMPLIFIED SP
Long Description
SelecTone 15 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 110 dBa at 10 feet (0 dBa to 120 dBa at 1 meter). Cast copper free aluminum housing, spun aluminum projector. Type 4X, IP66 enclosure. IP69K compliant. Indoor/outdoor use. CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class
Special Features
Digital Signal Amplification
Additional Information
Operating Current
0.20
dimensions
12.4 H x 7.9 W x 8.5 D
Operating Voltage
120VAC 50-60Hz
Output Level
15
Manufacturer Information
Brand
Federal Signal
Manufacturers Part Number
300GCX-120
GTIN
00782979200376
UPC
782979200376
Taxonomies, Classifications, and Categories
Type
Hazardous Location Amplified Speaker
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-67 to 150
Application
Indoor/Outdoor
Mounting
SURFACE
Enclosure
Type 4X, IP66, IP69K
standard
UL Listed/cUL Listed/CSFM Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat