1587KIT62MAXFC - 2-In-1 Adv Elec TR Ins Mult Kit W/62MAX+ I400

Fluke

  • $1569.38 (Each)
  • $1,569.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1587KIT62MAXFC
Manufacturer
Fluke
Manufacturer's Part Number
1587KIT/62MAX+FC
Description
2-In-1 Adv Elec TR Ins Mult Kit W/62MAX+ I400
The Products In This Kit Have Been Specifically Selected For Both Troubleshooting and Preventative Maintenance Applications. Establishing Preventative Maintenance Programs Are Becoming Critical to Maintaining The Uptime Of Electrical Equipment and Can Significantly Reduce Both Planned and Unplanned Downtime. Contains: FC 2-In-1 Adv Motor & Drive Kit W/9040, I400
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969797344 / 00095969797344
Weight per unit
3.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,569.38 (Each)
Resources
Images
 
 
1587KIT62MAXFC - Small Image
 
1587KIT62MAXFC - Large Image
 
1587KIT62MAXFC - Large Image
Attachments
 
 
1587KIT62MAXFC - Specification Sheet
Other Links
 
 
1587KIT62MAXFC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
CAT IV 600 V / CAT III 1000 V safety rating
Descriptions
Product Type
DMM Multim
Description
2-IN-1 ADV ELEC TR INS MULT KIT W/62MAX+ I400
extra long description
FLK 1587KIT/62MAX+FC DMM MULTIM
Long Description
The products in this kit have been specifically selected for both troubleshooting and preventative maintenance applications. Establishing preventative maintenance programs are becoming critical to maintaining the uptime of electrical equipment and can significantly reduce both planned and unplanned downtime. Contains: FC 2-IN-1 ADV Motor & Drive Kit w/9040, i400
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
1587KIT/62MAX+FC
GTIN
00095969797344
UPC
095969797344
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
3.22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat