323 - 400A Ac True RMS Clamp Meter

Fluke

  • $233.83 (Each)
  • $233.83 (Each)
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
323
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE323
Description
400A Ac True RMS Clamp Meter
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V Ac);1.0% ± 5 (V DC), LCD Display, 75 MM Length, 34 MM Width, 207 MM Height, Cat Iii;Cat Iv Safety Category Level, 265 G
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969623742 / 00095969623742
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.83 (Each)
Resources
Images
 
 
323 - Small Image
 
323 - Large Image
Specifications Sheets
 
 
323 - Specification Sheet
Other Links
 
 
323 - Other
Attachments
 
 
323 - Specification Sheet
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
600
Dimensions and Weight
Length
75 mm
Width
34 mm
Height
207 mm
Descriptions
Product Type
Clamp Meter
Long Description
Clamp Meter Multimeter, 400 A, 600 V, 400 to 4000  Resistance, 1.5% ± 5 (V AC);1.0% ± 5 (V DC), LCD Display, 75 mm Length, 34 mm Width, 207 mm Height, CAT III;CAT IV Safety Category Level, 265 g
Features
The Fluke 323, 324 and 325 Clamp Meters are designed to perform in the toughest environments and provide noise-free, reliable results users can trust to confidently diagnose problems. True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting Tools for commercial and residential electricians.
Short Description
Clamp Meter, LCD, 600 V
Special Features
Hold Button;Two-Year Warranty
extra long description
FLK FLUKE-323 400A AC TRUE RMS CLP
Description
400A AC TRUE RMS CLAMP METER
Additional Information
Multimeter Type
Clamp Meter
Function Measured
AC/DC Voltage;AC Current;Resistance;True RMS
Current Measurement
400 A
Voltage Measurement
600 V
Resistance
400 to 4000 
Voltage Accuracy
1.5% ± 5 (V AC);1.0% ± 5 (V DC)
Resistance Measurement Accura
1 % ± 5
Safety Category Level
CAT III;CAT IV
Made in USA
yes
Display Type
LCD
Manufacturer Information
Manufacturers Part Number
FLUKE323
Brand
FLUKE
GTIN
00095969623742
UPC
095969623742
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
265 g
Weight per each
0.77
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 323.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 323.

Work With The Best. The Fluke 323 True-RMS Clamp Meter Is A Great Clamp Meter Fo...
  • Our Part #: FLUKE323
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLUKE-323
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 3 ($701.49) ·
FLUKE323 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$233.83

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 323, though they may not be 100% alike.

Ideal 400A Ac TRMS Clamp Meter
  • Our Part #: 61737
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-737
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($83.97) ·
61737 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$83.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat