373 - 600A TRMS Ac Clamp Meter

Fluke

  • $391.68 (Each)
  • $391.68 (Each)
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
373
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE373
Description
600A TRMS Ac Clamp Meter
Ac Clamp Meter, 2% ±5 Digits (48 – 62 HZ) (Ac Current);1.0% ±5 Digits (48 – 62 HZ) (Ac Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 HZ, Alkaline, 600 A, 600 V Ac/DC, Battery Powered, 45 MM Height, 232 MM Length, 85 MM Width, 370 G, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969557832 / 00095969557832
Weight per unit
1.7637 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.68 (Each)
Resources
Images
 
 
373 - Small Image
 
373 - Large Image
 
373 - Large Image
 
373 - Large Image
Specifications Sheets
 
 
373 - Specification Sheet
Attachments
 
 
373 - Specification Sheet
Other Links
 
 
373 - Other
 
373 - Other
Brochures
 
 
373 - Brochure
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
600 V ac/dc
amperage rating
600
Dimensions and Weight
Height
45 mm
Length
232 mm
Width
85 mm
Descriptions
Description
600A TRMS AC CLAMP METER
Short Description
AC Clamp Meter, 600 VAC/dc, 600 A
Product Type
AC Clamp Meter
Long Description
AC Clamp Meter, 2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance) Accuracy, 48 to 62 Hz, Alkaline, 600 A, 600 V ac/dc, Battery Powered, 45 mm Height, 232 mm Length, 85 mm Width, 370 g, Backlight Display, -10 °C Operating Temperature, +50 °C Operating Temperature
Features
Fluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 .To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, s
extra long description
FLK FLUKE-373 600A TRMS AC CLP M
Additional Information
Accuracy
2% ±5 Digits (48 – 62 Hz) (AC Current);1.0% ±5 Digits (48 – 62 Hz) (AC Voltage);1% ±5 Digits (DC Voltage);1% ±5 Digits (Resistance);1.9% ±2 Digits (Capacitance)
Battery Chemistry Type
Alkaline
ac current
600 A
includes
Large Backlit Display
Power Source
Battery
Display Type
Backlight
Standards Met
CSA Certified (Canada and US);CE Certified;TUV
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+50 °C
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE373
GTIN
00095969557832
UPC
095969557832
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
370 g
Weight per each
1.7637
Carton
1
Uses, Certifications, and Standards
Frequency Rating
48 to 62 Hz
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 373.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 373.

The Best Of The Basics. With True-RMS Ac Voltage and Current Measurements, The F...
  • Our Part #: FLUKE373
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE-373
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($391.68) ·
FLUKE373 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$391.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 373, though they may not be 100% alike.

Ideal 600A Ac/DC TRMS Clamp Meter
  • Our Part #: 61757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-757
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.34) ·
61757 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$174.34

Each

QTY:
Each
Add
The Fluke 370 FC Series Offers Advanced Troubleshooting Performance. The Iflex F...
  • Our Part #: 375FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE-375-FC
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($678.14) ·
375FC - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$678.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat