FUSE1A600VBLSTR - Fuse, Fiber, 1A 600V, Fast, Lot Qty 5

Fluke

  • $58.45 (Each)
  • $58.45 (Each)
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
FUSE1A600VBLSTR
Manufacturer
Fluke
Manufacturer's Part Number
FUSE-1A/600VBLSTR
Description
Fuse, Fiber, 1A 600V, Fast, Lot Qty 5
Fuse, Amperage Rating: 1AMP, Voltage Rating: 600V, Replacement Fuses For Fluke DMMS Are Available In 440 Ma, 500 Ma, 630 Ma, 1A, 2A, 3A, 11A, and 15A Values
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121625 - High speed fuse
UPC/GTIN
095969012690 / 00095969012690
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.45 (Each)
Resources
Images
 
 
FUSE1A600VBLSTR - Small Image
 
FUSE1A600VBLSTR - Large Image
Attachments
 
 
FUSE1A600VBLSTR - Specification Sheet
Other Links
 
 
FUSE1A600VBLSTR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
600
Descriptions
Description
FUSE, FIBER, 1A 600V, FAST, LOT QTY 5
extra long description
FLK FUSE-1A/600VBLSTR 1 AMP 600 V
Product Type
1 Amp 600 V
Long Description
Fuse, Amperage Rating: 1AMP, Voltage Rating: 600V, Replacement fuses for Fluke DMMs are available in 440 mA, 500 mA, 630 mA, 1A, 2A, 3A, 11A, and 15A values
Manufacturer Information
Manufacturers Part Number
FUSE-1A/600VBLSTR
Brand
FLUKE
GTIN
00095969012690
UPC
095969012690
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.11