FUSE630MABLSTR - Fuse, 630MA 250V, 5X20MM Fast, Lot Qty 5

Fluke

  • $16.44 (Each)
  • $16.44 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FUSE630MABLSTR
Manufacturer
Fluke
Manufacturer's Part Number
FUSE-630MA-BLSTR
Description
Fuse, 630MA 250V, 5X20MM Fast, Lot Qty 5
Fuse, Amperage Rating: 630 Milamp
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Semiconductor, Rectifier, & Hi Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121625 - High speed fuse
UPC/GTIN
095969012669 / 00095969012669
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.44 (Each)
Resources
Images
 
 
FUSE630MABLSTR - Small Image
 
FUSE630MABLSTR - Large Image
Attachments
 
 
FUSE630MABLSTR - Specification Sheet
Other Links
 
 
FUSE630MABLSTR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
250
amperage rating
630
Descriptions
extra long description
FLK FUSE-630MA-BLSTR 630 MILAMP
Description
FUSE,630MA 250V,5X20MM FAST,LOT QTY 5
Product Type
630 Milamp
Long Description
Fuse, Amperage Rating: 630 MILAMP
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FUSE-630MA/BLSTR
GTIN
00095969012669
UPC
095969012669
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.03
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat