TL75 - Test Lead Set

Fluke

  • $43.25 (Each)
  • $43.25 (Each)

  • $259.50 (Per 6)
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
TL75
Manufacturer
Fluke
Manufacturer's Part Number
TL75
Description
Test Lead Set
Test Lead Set, 10 A, 1000 V (Cat Ii), PVC Material, 48 In Length
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969011587 / 00095969011587
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.25 (Each)
Standard Packaging
$259.50 (Per 6)
Resources
Other Links
 
 
TL75 - Other
Images
 
 
TL75 - Small Image
 
TL75 - Large Image
Attachments
 
 
TL75 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
1000 V (Cat II)
Material
PVC
Dimensions and Weight
Length
48 in;1.22 m
Descriptions
Description
TEST LEAD SET
Product Type
Test Lead Set
Long Description
Test Lead Set, 10 A, 1000 V (Cat II), PVC Material, 48 in Length
Features
The TL75 Hard Point(TM) Test Lead Set offers the convenience of a test lead and probe-in-one unit with a variety of connections. One pair (red, black) comfort grip probe with PVC insulated right angel shrouded 4 mm (0.16) banana plugs.
Short Description
Test Lead Set, 10 A, Banana Plug Included
extra long description
FLK TL75 SUREGRIP TEST LEAD SET
Additional Information
includes
Banana Plug
Standards Met
CSA certified
package quantity
1 ct
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
TL75
GTIN
00095969011587
UPC
095969011587
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.0833
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TL75.
Jump To:

Similar Items

Similar items are close alternatives to TL75, though they may not be 100% alike.

Ideal 90 Degree Test Leads
  • Our Part #: TL757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TL-757
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.94) ·
TL757 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.94

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat