MS500J - Metal Staple 2 Cond 1/2" 500/Jar

Gardner Bender

  • $0.02 (Each)
  • $0.02 (Each)

  • $10.28 (Per 500)

  • $20.57 (Per 1,000)

  • $61.71 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS500J
Manufacturer
Gardner Bender
Manufacturer's Part Number
MS500J
Description
Metal Staple 2 Cond 1/2" 500/Jar
Staple, 1/2 In Size, Graphite Metallic Steel, 3.5 In Length, 0.0045 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076044695 / 00032076044695
Weight per unit
2.3417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.02 (Each)
Carton
$10.28 (Per 500)
Standard Packaging
$61.71 (Per 3,000)
Resources
Images
 
 
MS500J - Small Image
 
MS500J - Large Image
 
MS500J - Large Image
Attachments
 
 
MS500J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Graphite Metallic Steel
Material, Color, and Finish
Finish
Graphite Metallic
Dimensions and Weight
Size
1/2 in
Length
3.5 in
Descriptions
Description
METAL STAPLE 2 COND 1/2" 500/JAR
Product Type
Staple
Long Description
Staple, 1/2 in Size, Graphite Metallic Steel, 3.5 in Length, 0.0045 lb
Features
This staple secures Romex wire and other types of non-metallic (NM) cable.
Short Description
Staple, 1/2 in, Graphite Metallic Steel, 3.5" Length
Additional Information
package quantity
500 JR
Made in USA
yes
Manufacturer Information
Brand
Gardner Bender
Manufacturers Part Number
MS-500J
GTIN
00032076044695
UPC
032076044695
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.0045 lb
Weight per each
2.3417
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat