PS550 - Plastic Staple 1/2" 500/Box

Gardner Bender

  • $0.05 (Each)
  • $0.05 (Each)

  • $27.38 (Per 500)

  • $54.76 (Per 1,000)

  • $273.80 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS550
Manufacturer
Gardner Bender
Manufacturer's Part Number
PS-550
Description
Plastic Staple 1/2" 500/Box
Staple, 1/2 In Size, Plastic, White, 0.75 In Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162404 - Hardware staples
UPC/GTIN
032076665500 / 00032076665500
Weight per unit
2.277 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.05 (Each)
Carton
$27.38 (Per 500)
Standard Packaging
$273.80 (Per 5,000)
Resources
Images
 
 
PS550 - Small Image
 
PS550 - Large Image
 
PS550 - Large Image
Attachments
 
 
PS550 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Dimensions and Weight
Size
1/2 in
Length
0.75 in
Descriptions
Description
PLASTIC STAPLE 1/2" 500/BOX
Product Type
Staple
Long Description
Staple, 1/2 in Size, Plastic, White, 0.75 in Length, 0.02 lb
Features
Gardner Bender's staples are manufactured in the United States ensuring you get the best quality possible. Along with quality comes durability. These staples are meant to withstand the toughest conditions as they will not rust, rot or deteriorate. This particular staple is 1/2 in. wide and has 2 zinc-plated nails that drive in together without splitting wood. The smooth saddles prevent any damage to insulation that could occur. Gardner Bender staples are great for many applications.
Short Description
Staple, 1/2 in, Plastic, White
Additional Information
Made in USA
yes
Standards Met
UL Listed;CSA Certified
package quantity
500 BX
Manufacturer Information
Manufacturers Part Number
PS-550
Brand
Gardner Bender
GTIN
00032076665500
UPC
032076665500
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight
0.02 lb
Weight per each
2.277
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat