TGL20 - TGL20 Equipment Ground Kit

Ge

  • $23.76 (Each)
  • $23.76 (Each)

  • $475.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TGL20
Manufacturer
Ge
Manufacturer's Part Number
TGL20
Description
TGL20 Equipment Ground Kit
Ground Kit, Copper;Aluminum (Conductor) Material, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121101 - Load centers
UPC/GTIN
783164087581 / 00783164087581
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.76 (Each)
Carton
$475.20 (Per 20)
Standard Packaging
$23.76 (Each)
Resources
360 Images
 
 
TGL20 - 360 Image
Images
 
 
TGL20 - Large Image
 
TGL20 - Large Image
 
TGL20 - Small Image
 
TGL20 - Large Image
 
TGL20 - Large Image
 
TGL20 - Large Image
Attachments
 
 
TGL20 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper;Aluminum (Conductor)
Descriptions
Description
TGL20 EQUIPMENT GROUND KIT
Product Type
Ground Kit
Long Description
Ground Kit, Copper;Aluminum (Conductor) Material, 0.7 lb
Short Description
Ground Kit Copper;Aluminum (Conductor)
extra long description
GE TGL20 EQUIPMENT GROUND KIT
Special Features
The TGL20 is a PowerMark Plus Equipment Ground Kit, including 1 of 6-2/0Cu/Al Number Terminals
Additional Information
package quantity
20 CT
accessory type
Ground Kit
Manufacturer Information
Manufacturers Part Number
TGL20
Brand
GED
GTIN
00783164087581
UPC
783164087581
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.7 lb
Weight per each
70
Carton
20
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat