250R401 - *Delisted* 250W 120V R40 Med Base Clear 6 Pack

Ge Current, A Daintree Company

  • $12.36 (Each)
  • $12.36 (Each)

  • $370.80 (Per 30)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
250R401
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
250R40/1-6PK-120
Description
*Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168377706 / 00043168377706
Weight per unit
2.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.36 (Each)
Standard Packaging
$370.80 (Per 30)
Resources
Images
 
 
250R401 - Small Image
 
250R401 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.0
Wattage
250.0
Material, Color, and Finish
Color
Clear
Finish
Clear
Dimensions and Weight
Diameter
5.0
Length
6.56
Descriptions
extra long description
GEL 250R40/1-6PK-120 37770 INCAND
Product Type
37770 Incandescent Lamps
Long Description
GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life
Description
*DELISTED* 250W 120V R40 MED BASE CLEAR 6 PACK
Additional Information
lumens
2200.0
average life
5000.0
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
250R40/1-6PK-120
Brand
GE Current, a Daintree company
GTIN
00043168377706
UPC
043168377706
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
2.17
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Heat Lamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat