40A15CARD12PK - 40W 120V A15 Med Base CLR Hi Temp Incand Lamp 12PK

Ge

  • $2.26 (Each)
  • $2.26 (Each)

  • $27.12 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40A15CARD12PK
Manufacturer
Ge
Manufacturer's Part Number
40A15 CARD 12PK-120
Description
40W 120V A15 Med Base CLR Hi Temp Incand Lamp 12PK
Ge Appliance 40 Watt A15 1-Pack
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168152068 / 00043168152068
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.26 (Each)
Standard Packaging
$27.12 (Per 12)
Resources
Images
 
 
40A15CARD12PK - Small Image
 
40A15CARD12PK - Large Image
Attachments
 
 
40A15CARD12PK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
Finish
Clear Gloss
Color
Colorless
color temperature
2600.0 KV
Dimensions and Weight
Diameter
1.875 in
Length
3.5 in
Descriptions
Product Type
15206 Incandescent Lamps
extra long description
GEL 40A15-CARD-12PK-120 15206 INC
Description
40W 120V A15 MED BASE CLR HI TEMP INCAND LAMP 12PK
Long Description
GE appliance 40 watt A15 1-pack
Additional Information
lumens
415 V
average life
1500.0 HR
Base
Medium Screw (E26)
Manufacturer Information
Manufacturers Part Number
40A15 CARD 12PK-120
Brand
30243
GTIN
00043168152068
UPC
043168152068
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
L 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat