45R20130VPR0130 - *Delisted* 45W 130V R20 Med Base Incand Lamp

Ge Current, A Daintree Company

  • $2.59 (Each)
  • $2.59 (Each)

  • $15.54 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45R20130VPR0130
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
45R20130VPR0130
Description
*Delisted* 45W 130V R20 Med Base Incand Lamp
Gel 45R20/130V-Pro 73030 Incandesce
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Reflector R, BR, Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
043168730303 / 00043168730303
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.59 (Each)
Standard Packaging
$15.54 (Per 6)
Resources
Attachments
 
 
45R20130VPR0130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130 V
Wattage
45 W
Material, Color, and Finish
color temperature
2600 K
Base Type
Medium Screw-In
Dimensions and Weight
Diameter
2.37 in
Descriptions
Product Type
Incandescent Lamp
Long Description
Incandescent Lamp, 2600 K, 300 lm Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 h Average Life, Medium Screw-In Base, Non Dimmable, 2.37 in Diameter, 0.18 lb
Short Description
Incandescent Lamp, 2600K, 300 lm, 45W, 130V
Description
*DELISTED* 45W 130V R20 MED BASE INCAND LAMP
Additional Information
Brightness (Lumens)
300 lm
Filament Type
CC-6
average life
2000 h
package quantity
30 CA
Manufacturer Information
Manufacturers Part Number
45R20/130V-PRO
Brand
GE Current
GTIN
00043168730303
UPC
043168730303
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.18 lb
Weight per each
0.18
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat