F17T8SP35EC0 - 17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving

Ge Traditional Lamps

  • $5.06 (Each)
  • $5.06 (Each)

  • $121.44 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F17T8SP35EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F17T8/SP35/ECO
Description
17W T8 24" 3500K 78 Cri Bi-Pin Energy Saving
Ge Ecolux®, 17 WTT, 1325 LM, 3500 KV, 78 Cri, 1 In Diameter, 23.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457439 / 00043168457439
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Standard Packaging
$121.44 (Per 24)
Resources
Images
 
 
F17T8SP35EC0 - Small Image
 
F17T8SP35EC0 - Large Image
 
F17T8SP35EC0 - Large Image
Specifications Sheets
 
 
F17T8SP35EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.0
Voltage Rating
70 V
Material, Color, and Finish
color temperature
3500 k
color rendering index (cri)
78.0
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
Housing Material
Soda Lime
Dimensions and Weight
Diameter
1.0 in
Length
24.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
17W T8 24" 3500K 78 CRI BI-PIN ENERGY SAVING
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 3500 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K
extra long description
GEL F17T8/SP35/ECO 45743 FLUORESCEN
Additional Information
lumens
1325.0
average life
30000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
1325 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
Manufacturer Information
Manufacturers Part Number
F17T8/SP35/ECO
Brand
Ge Traditional Lamps
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457439
UPC
043168457439
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat