F17T8SP41EC0 - 17W T8 24" 4100K 78 Cri Bi Pin Energy Saving

Ge Traditional Lamps

  • $5.13 (Each)
  • $5.13 (Each)

  • $123.12 (Per 24)

Availability: In Stock Locally
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
F17T8SP41EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F17T8/SP41/ECO
Description
17W T8 24" 4100K 78 Cri Bi Pin Energy Saving
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 4100 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168457484 / 00043168457484
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.13 (Each)
Standard Packaging
$123.12 (Per 24)
Resources
Images
 
 
F17T8SP41EC0 - Small Image
 
F17T8SP41EC0 - Large Image
 
F17T8SP41EC0 - Large Image
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
70 V
Wattage
17.0
Material, Color, and Finish
Base Type
G13 Medium Bi-pin
Color Rendering Index
78
color temperature
4100 k
Housing Material
Soda Lime
color rendering index (cri)
78.0
Dimensions and Weight
Diameter
1.0 in
Length
24.0 in
Descriptions
Product Type
Fluorescent Lamp
Description
17W T8 24" 4100K 78 CRI BI PIN ENERGY SAVING
Long Description
FLuorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 h Average Life, 4100 k, 70 V, 17 W, 1325 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 24.0 in Length, Instant;Rapid, 0.26 lb
Short Description
FLuorescent Lamp, G13 Medium 2 Pin, T8, 78 CRI, 17 W, 4100K
extra long description
GEL F17T8/SP41/ECO 45748 FLUORESCEN
Additional Information
bulb shape
T8
average life
30000 h
Brightness (Lumens)
1325 lm
start type
Instant Start;Rapid Start
package quantity
24 CA
Base
Medium Bi-Pin (G13)
lumens
1325.0
Manufacturer Information
Manufacturers Part Number
F17T8/SP41/ECO
Brand
Ge Traditional Lamps
sub brand
GE LIGHTING, INC./LAMPS
GTIN
00043168457484
UPC
043168457484
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.26 lb
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F17T8SP41EC0.
Jump To:

Similar Items

Similar items are close alternatives to F17T8SP41EC0, though they may not be 100% alike.

Fluorescent Lamp, Medium Bi-Pin Base, T8 Bulb Shape, 85, 20000 H Average Life, 4...
  • Our Part #: S8406
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S8406
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 30 ($117.00) ·
S8406 - Satco

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.90

Each

QTY:
Each
Add
OBS21770 17W, 24" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare...
  • Our Part #: F017741EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO17/741/ECO/21770
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($108.30) ·
F017741EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.61

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to F17T8SP41EC0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45748 GE Lighting 00043168457484
21770 Osram Sylvania 00046135217708

* All prices subject to change.

Begin Live Chat