F32T8SPX41EC0CVG - 32W T8 Coated 48" 4100K Med Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $16.00 (Each)
  • $16.00 (Each)

  • $576.00 (Per 36)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F32T8SPX41EC0CVG
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F32T8SPX41ECOCVG
Description
32W T8 Coated 48" 4100K Med Bi-Pin Fluor Lamp
Ge Covrguard®, 32 WTT, 2860 LM, 4100 KV, 85 Cri, 1 In Diameter, 47.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Slang Terms

Suggest a New Term
Categories
Shatter Resistant Lamps - Shatter Resistant Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168411271 / 00043168411271
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.00 (Each)
Standard Packaging
$576.00 (Per 36)
Resources
Images
 
 
F32T8SPX41EC0CVG - Large Image
 
F32T8SPX41EC0CVG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32.0
Material, Color, and Finish
color temperature
4100.0
color rendering index (cri)
85.0
Dimensions and Weight
Diameter
1.0
Length
47.78
Descriptions
Product Type
41127 Slim Line / F20
Description
32W T8 COATED 48" 4100K MED BI-PIN FLUOR LAMP
Long Description
GE covRguard®, 32 WTT, 2860 LM, 4100 KV, 85 CRI, 1 IN Diameter, 47.78 IN Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
extra long description
GEL F32T8SPX41ECOCVG 41127 SLIM LIN
Additional Information
lumens
2860.0
average life
30000.0
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
F32T8SPX41ECOCVG
Brand
Ge Traditional Lamps
GTIN
00043168411271
UPC
043168411271
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.44
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Shatter-Resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat