F54T5841EC0PR0 - *Delisted* 54W 4100K Mini Bi-Pin Fluor Lamp

Tungsram

  • $5.49 (Each)
  • $5.49 (Each)

  • $219.60 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F54T5841EC0PR0
Manufacturer
Tungsram
Manufacturer's Part Number
F54T5/841ECO/PRO
Description
*Delisted* 54W 4100K Mini Bi-Pin Fluor Lamp
Ge Ecolux Starcoat T5
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Incandescent Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168613613 / 00043168613613
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.49 (Each)
Standard Packaging
$219.60 (Per 40)
Resources
Images
 
 
F54T5841EC0PR0 - Small Image
 
F54T5841EC0PR0 - Large Image
Attachments
 
 
F54T5841EC0PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Dimensions and Weight
Diameter
0.625 in
Length
45.2 W
Descriptions
Product Type
61361 Fluorescent
Long Description
GE Ecolux Starcoat T5
Description
*DELISTED* 54W 4100K MINI BI-PIN FLUOR LAMP
extra long description
GEL F54T5/841ECO/PRO 61361 FLUORESC
Additional Information
lumens
5k lm
average life
17000 HR
Base
Miniature Bi-Pin (G5)
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
F54T5/841ECO/PRO
GTIN
00043168613613
UPC
043168613613
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.24
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat