GE254MVPS90A - 2L 54W T5 Ballast

Tungsram

  • $34.91 (Each)
  • $34.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GE254MVPS90A
Manufacturer
Tungsram
Manufacturer's Part Number
GE254MVPS90-A
Description
2L 54W T5 Ballast
Ultrastart T5 Watt-Miser
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
043168675628 / 00043168675628
Weight per unit
2.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.91 (Each)
Resources
Images
 
 
GE254MVPS90A - Small Image
 
GE254MVPS90A - Large Image
Attachments
 
 
GE254MVPS90A - Specification Sheet
Other Links
 
 
GE254MVPS90A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.2 W
Width
1.7 in
Length
9.5 LB
Descriptions
Description
2L 54W T5 BALLAST
Product Type
67562 Electronic Ballast
Long Description
UltraStart T5 Watt-Miser
Special Features
GE254MVPS-A Designation
extra long description
GEL GE254MVPS90-A 67562 ELECTRONIC
Additional Information
Ballast Factor
Normal-High (1.0)
start type
Programmed Rapid Start
Manufacturer Information
Brand
TUNGSRAM
Manufacturers Part Number
GE254MVPS90-A
sub brand
UltraStart®
GTIN
00043168675628
UPC
043168675628
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Ballasts_Fluorescent_Electronic
Packaging
Weight per each
2.26
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat